|
Rubber slang Cenfixx, rol=61m, inwendige diameter 76x8
ERIKS Artikelnr: 10015490
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose cenfixx, roll=61m, i.d. 76x8",
"item_id": "gr0000000245368",
"material_number": "10015490",
"price": "38.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0247",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose cenfixx, roll=61m, i.d. 76x8",
"item_id": "gr0000000245368",
"material_number": "10015490",
"price": "38.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0247",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Rubber slang Cenfixx, rol=40m, inwendige diameter 76x8
ERIKS Artikelnr: 11267581
|
Prijs (Per meter):
Verpakking per 40 meter
|
{"addToCartPD":{
"item_name": "rubber hose cenfixx, roll=40m, i.d. 76x8",
"item_id": "gr0000000188296",
"material_number": "11267581",
"price": "46.79",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0247",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose cenfixx, roll=40m, i.d. 76x8",
"item_id": "gr0000000188296",
"material_number": "11267581",
"price": "46.79",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0247",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Rubber slang Cenfixx, rol=61m, inwendige diameter 102x11
ERIKS Artikelnr: 10015069
|
Prijs (Per meter):
Verpakking per 61 meter
|
{"addToCartPD":{
"item_name": "rubber hose cenfixx, roll=61m, i.d. 102x11",
"item_id": "gr0000000185787",
"material_number": "10015069",
"price": "43.78",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0247",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose cenfixx, roll=61m, i.d. 102x11",
"item_id": "gr0000000185787",
"material_number": "10015069",
"price": "43.78",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0247",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|