Rubber slang Temofixx, rol=61m, inwendige diameter 25x6,5
ERIKS Artikelnr: 10015478
Prijs (Per meter) :
Verpakking per 40 meter
{"addToCartPD":{
"item_name": "rubber hose temofixx, roll=61m, i.d. 25x6,5",
"item_id": "gr0000000245836",
"material_number": "10015478",
"price": "20.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose temofixx, roll=61m, i.d. 25x6,5",
"item_id": "gr0000000245836",
"material_number": "10015478",
"price": "20.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
Rubber slang Temofixx, rol=61m, inwendige diameter 38x7,5
ERIKS Artikelnr: 10015479
Prijs (Per meter) :
Verpakking per 61 meter
{"addToCartPD":{
"item_name": "rubber hose temofixx, roll=61m, i.d. 38x7,5",
"item_id": "gr0000000187901",
"material_number": "10015479",
"price": "21.56",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose temofixx, roll=61m, i.d. 38x7,5",
"item_id": "gr0000000187901",
"material_number": "10015479",
"price": "21.56",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
Rubber slang Temofixx, rol=61m, inwendige diameter 51x8
ERIKS Artikelnr: 10014708
Prijs (Per meter) :
Verpakking per 400 meter
{"addToCartPD":{
"item_name": "rubber hose temofixx, roll=61m, i.d. 51x8",
"item_id": "gr0000000185388",
"material_number": "10014708",
"price": "42.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose temofixx, roll=61m, i.d. 51x8",
"item_id": "gr0000000185388",
"material_number": "10014708",
"price": "42.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
Rubber slang Temofixx, rol=61m, inwendige diameter 76x14
ERIKS Artikelnr: 10015480
Prijs (Per meter) :
Verpakking per 30,5 meter
{"addToCartPD":{
"item_name": "rubber hose temofixx, roll=61m, i.d. 76x14",
"item_id": "gr0000000189568",
"material_number": "10015480",
"price": "90.67",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose temofixx, roll=61m, i.d. 76x14",
"item_id": "gr0000000189568",
"material_number": "10015480",
"price": "90.67",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
Slang Temofixx 40 bar rol=40m 25x10
ERIKS Artikelnr: 13661221
Prijs (Per meter) :
Verpakking per 40 meter
{"addToCartPD":{
"item_name": "slang temofixx 40 bar rol=40m 25x10",
"item_id": "g1579278055971951",
"material_number": "13661221",
"price": "36.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slang temofixx 40 bar rol=40m 25x10",
"item_id": "g1579278055971951",
"material_number": "13661221",
"price": "36.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"wear-resistant",
"item_category4": "pr_ec011314_0302",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}