|
Slang Thermoflex ISO6134 2A 60m 19x7
ERIKS Artikelnr: 13461467
|
Prijs (Per meter):
Verpakking per 60 meter
|
{"addToCartPD":{
"item_name": "hose thermoflex iso6134 2a 60m 19x7",
"item_id": "g1579278045551250",
"material_number": "13461467",
"price": "28.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"steam",
"item_category4": "pr1579278055854185",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose thermoflex iso6134 2a 60m 19x7",
"item_id": "g1579278045551250",
"material_number": "13461467",
"price": "28.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"steam",
"item_category4": "pr1579278055854185",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Slang Thermoflex ISO6134 2B 60m 25x7,5
ERIKS Artikelnr: 13415834
|
Prijs (Per meter):
Verpakking per 60 meter
|
{"addToCartPD":{
"item_name": "hose thermoflex iso6134 2b 60m 25x7,5",
"item_id": "g1579278045551215",
"material_number": "13415834",
"price": "65.27",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"steam",
"item_category4": "pr1579278055854185",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose thermoflex iso6134 2b 60m 25x7,5",
"item_id": "g1579278045551215",
"material_number": "13415834",
"price": "65.27",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"steam",
"item_category4": "pr1579278055854185",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|