|
Rubber slang Semafixx, rol=61m, inwendige diameter 75x9
ERIKS Artikelnr: 10015134
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose semafixx, roll=61m, i.d. 75x9",
"item_id": "gr0000000188159",
"material_number": "10015134",
"price": "45.31",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1446035894772",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose semafixx, roll=61m, i.d. 75x9",
"item_id": "gr0000000188159",
"material_number": "10015134",
"price": "45.31",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1446035894772",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Rubber slang Semafixx, rol=61m, inwendige diameter 90x9
ERIKS Artikelnr: 10015660
|
Prijs (Per meter):
Verpakking per 61 meter
|
{"addToCartPD":{
"item_name": "rubber hose semafixx, roll=61m, i.d. 90x9",
"item_id": "gr0000000189084",
"material_number": "10015660",
"price": "50.37",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1446035894772",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose semafixx, roll=61m, i.d. 90x9",
"item_id": "gr0000000189084",
"material_number": "10015660",
"price": "50.37",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1446035894772",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Rubber slang Semafixx, rol=61m, inwendige diameter 102x9
ERIKS Artikelnr: 10015135
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose semafixx, roll=61m, i.d. 102x9",
"item_id": "gr0000000189076",
"material_number": "10015135",
"price": "69.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1446035894772",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose semafixx, roll=61m, i.d. 102x9",
"item_id": "gr0000000189076",
"material_number": "10015135",
"price": "69.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1446035894772",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|