|
LMC
Dichting Cam & Groove Silicone EDS 1.1/2"
ERIKS Artikelnr: 10037775
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gasket cam & groove silicone eds 1.1/2"",
"item_id": "gr0000000583678",
"material_number": "10037775",
"price": "5.79",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove silicone eds 1.1/2"",
"item_id": "gr0000000583678",
"material_number": "10037775",
"price": "5.79",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Dichting Cam & Groove Silicone EDS 1"
ERIKS Artikelnr: 10037765
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gasket cam & groove silicone eds 1"",
"item_id": "gr0000000582126",
"material_number": "10037765",
"price": "8.8",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove silicone eds 1"",
"item_id": "gr0000000582126",
"material_number": "10037765",
"price": "8.8",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Dichting Cam & Groove Silicone EDS 2"
ERIKS Artikelnr: 10037794
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gasket cam & groove silicone eds 2"",
"item_id": "gr0000000582248",
"material_number": "10037794",
"price": "11.56",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove silicone eds 2"",
"item_id": "gr0000000582248",
"material_number": "10037794",
"price": "11.56",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|