|
LMC
Borgpin Staal voor Eritite t/m 2.1/2"
ERIKS Artikelnr: 11232131
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clip steel for eritite t/m 2.1/2"",
"item_id": "g1579278066240900",
"material_number": "11232131",
"price": "0.27",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010821_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clip steel for eritite t/m 2.1/2"",
"item_id": "g1579278066240900",
"material_number": "11232131",
"price": "0.27",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010821_0002_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
ERITITE Pin 3"-4" VLPR4 RVS
ERIKS Artikelnr: 11165623
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "eritite pin 3"-4" vlpr4 rvs",
"item_id": "g1579278044208432",
"material_number": "11165623",
"price": "1.54",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010821_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eritite pin 3"-4" vlpr4 rvs",
"item_id": "g1579278044208432",
"material_number": "11165623",
"price": "1.54",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010821_0002_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
ERITITE Pin 1 1/4"-2 1/2" VLPR3 RVS
ERIKS Artikelnr: 11165592
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "eritite pin 1 1/4"-2 1/2" vlpr3 rvs",
"item_id": "g1579278044208359",
"material_number": "11165592",
"price": "1.04",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010821_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eritite pin 1 1/4"-2 1/2" vlpr3 rvs",
"item_id": "g1579278044208359",
"material_number": "11165592",
"price": "1.04",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010821_0002_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
ERITITE Pin 1/2"-3/4" VLPR1 RVS
ERIKS Artikelnr: 11165589
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "eritite pin 1/2"-3/4" vlpr1 rvs",
"item_id": "g1579278044208300",
"material_number": "11165589",
"price": "0.9",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010821_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eritite pin 1/2"-3/4" vlpr1 rvs",
"item_id": "g1579278044208300",
"material_number": "11165589",
"price": "0.9",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010821_0002_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|