|
Swivel MS LD M 1" x F 1"
ERIKS Artikelnr: 13353754
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swivel ms ld m 1" x f 1"",
"item_id": "g1579278055789636",
"material_number": "13353754",
"price": "67.63",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"swivel joints",
"item_category4": "pr1579278055952563",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel ms ld m 1" x f 1"",
"item_id": "g1579278055789636",
"material_number": "13353754",
"price": "67.63",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"swivel joints",
"item_category4": "pr1579278055952563",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Swivel MS LD M 3/4" x F 3/4"
ERIKS Artikelnr: 13353752
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swivel ms ld m 3/4" x f 3/4"",
"item_id": "g1579278055789543",
"material_number": "13353752",
"price": "68.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"swivel joints",
"item_category4": "pr1579278055952563",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel ms ld m 3/4" x f 3/4"",
"item_id": "g1579278055789543",
"material_number": "13353752",
"price": "68.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"swivel joints",
"item_category4": "pr1579278055952563",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|