|
MANN TEK
Hose unit Mann Tek S103A4401A 1”BSP F SS FPM/PTFE
ERIKS Artikelnr: 13353423
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose unit s103a4401a 1”bsp f ss fpm/ptfe",
"item_id": "g1579278055789483",
"material_number": "13353423",
"price": "871.36",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose unit s103a4401a 1”bsp f ss fpm/ptfe",
"item_id": "g1579278055789483",
"material_number": "13353423",
"price": "871.36",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MANN TEK
Hose unit Mann Tek S103A4417A 1"BSP SS Chemraz
ERIKS Artikelnr: 13684549
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose unit s103a4417a 1"bsp ss chemraz",
"item_id": "g1579278055789139",
"material_number": "13684549",
"price": "1515.61",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose unit s103a4417a 1"bsp ss chemraz",
"item_id": "g1579278055789139",
"material_number": "13684549",
"price": "1515.61",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MANN TEK
Hose Unit Mann Tek S210A4401A 2"BSP SS FPM/PTFE
ERIKS Artikelnr: 11328761
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose unit s210a4401a 2"bsp ss fpm/ptfe",
"item_id": "g1579278055789332",
"material_number": "11328761",
"price": "1525.51",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose unit s210a4401a 2"bsp ss fpm/ptfe",
"item_id": "g1579278055789332",
"material_number": "11328761",
"price": "1525.51",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MANN TEK
Hose unit Mann Tek S414B4401A 3" BSP SS FPM
ERIKS Artikelnr: 14233097
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose unit s414b4401a 3" bsp ss fpm",
"item_id": "g7076869416370172",
"material_number": "14233097",
"price": "2357.09",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose unit s414b4401a 3" bsp ss fpm",
"item_id": "g7076869416370172",
"material_number": "14233097",
"price": "2357.09",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MANN TEK
Hose Unit Mann Tek 210A2201B 2"BSP GM FPM
ERIKS Artikelnr: 13472028
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose unit s210a2201b 2"bsp gm fpm",
"item_id": "g1579278055789291",
"material_number": "13472028",
"price": "720.49",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose unit s210a2201b 2"bsp gm fpm",
"item_id": "g1579278055789291",
"material_number": "13472028",
"price": "720.49",
"item_brand": "mann tek",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr7076869416370176",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|