|
Koppeling DSP DF DN40 aluminium 1.1/2"
ERIKS Artikelnr: 10038066
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp df dn40 al 1.1/2"",
"item_id": "gr0000000580538",
"material_number": "10038066",
"price": "6.67",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp df dn40 al 1.1/2"",
"item_id": "gr0000000580538",
"material_number": "10038066",
"price": "6.67",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling DSP DF DN65 aluminium 2.1/2"
ERIKS Artikelnr: 10038064
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp df dn65 al 2.1/2"",
"item_id": "gr0000000581442",
"material_number": "10038064",
"price": "11.63",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp df dn65 al 2.1/2"",
"item_id": "gr0000000581442",
"material_number": "10038064",
"price": "11.63",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling DSP DF DN40 aluminium 2"
ERIKS Artikelnr: 10038065
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp df dn40 al 2"",
"item_id": "gr0000000586937",
"material_number": "10038065",
"price": "10.3",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp df dn40 al 2"",
"item_id": "gr0000000586937",
"material_number": "10038065",
"price": "10.3",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Koppeling DSP DF DN65 aluminium 2"
ERIKS Artikelnr: 11018780
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp df dn65 al 2"",
"item_id": "gr0000000586761",
"material_number": "11018780",
"price": "11.61",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp df dn65 al 2"",
"item_id": "gr0000000586761",
"material_number": "11018780",
"price": "11.61",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Koppeling AR DF DN100 aluminium 4"
ERIKS Artikelnr: 10038063
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling ar df dn100 al 4"",
"item_id": "gr0000000580445",
"material_number": "10038063",
"price": "18.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ar df dn100 al 4"",
"item_id": "gr0000000580445",
"material_number": "10038063",
"price": "18.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|