|
Kopp. DSP DFG DN65 AL 3"
ERIKS Artikelnr: 13353735
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp dfg dn70 al 3"",
"item_id": "g1579278045913031",
"material_number": "13353735",
"price": "166.04",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dfg dn70 al 3"",
"item_id": "g1579278045913031",
"material_number": "13353735",
"price": "166.04",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling DSP DFG DN40 MS 1.1/2"
ERIKS Artikelnr: 11032490
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp dfg dn40 gunmetal 1.1/2"",
"item_id": "g1579278045913059",
"material_number": "11032490",
"price": "152.41",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dfg dn40 gunmetal 1.1/2"",
"item_id": "g1579278045913059",
"material_number": "11032490",
"price": "152.41",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling DSP DFG DN65 AL 2"
ERIKS Artikelnr: 11028836
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp dfg dn65 al 2"",
"item_id": "g1579278045913146",
"material_number": "11028836",
"price": "23.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dfg dn65 al 2"",
"item_id": "g1579278045913146",
"material_number": "11028836",
"price": "23.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Koppeling DSP DFG DN40 aluminium 1.1/2"
ERIKS Artikelnr: 10038058
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp dfg dn40 al 1.1/2"",
"item_id": "gr0000000586656",
"material_number": "10038058",
"price": "15.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dfg dn40 al 1.1/2"",
"item_id": "gr0000000586656",
"material_number": "10038058",
"price": "15.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Koppeling DSP DFG DN65 aluminium 2.1/2"
ERIKS Artikelnr: 10038059
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp dfg dn65 al 2.1/2"",
"item_id": "gr0000000418473",
"material_number": "10038059",
"price": "21.96",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dfg dn65 al 2.1/2"",
"item_id": "gr0000000418473",
"material_number": "10038059",
"price": "21.96",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Koppeling DSP DFG DN40 aluminium 2"
ERIKS Artikelnr: 11027209
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling dsp dfg dn40 al 2"",
"item_id": "gr0000001193257",
"material_number": "11027209",
"price": "22.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dfg dn40 al 2"",
"item_id": "gr0000001193257",
"material_number": "11027209",
"price": "22.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Koppeling AR DFG DN100 aluminium 4"
ERIKS Artikelnr: 10038057
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling ar dfg dn100 al 4"",
"item_id": "gr0000000578949",
"material_number": "10038057",
"price": "59.06",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ar dfg dn100 al 4"",
"item_id": "gr0000000578949",
"material_number": "10038057",
"price": "59.06",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0002",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|