|
Koppeling Geka Plus type 104 in RVS slangpilaar 25
ERIKS Artikelnr: 12490059
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling geka plus type 104 in rvs hose tail 25",
"item_id": "g13035270623072279",
"material_number": "12490059",
"price": "51.06",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_ec011180_0047",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka plus type 104 in rvs hose tail 25",
"item_id": "g13035270623072279",
"material_number": "12490059",
"price": "51.06",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_ec011180_0047",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|