|
Koppeling Guillemin GF DN40 RVS 1.1/2"
ERIKS Artikelnr: 10070157
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin dn40 ss 1.1/2"",
"item_id": "gr0000000582795",
"material_number": "10070157",
"price": "13.65",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin dn40 ss 1.1/2"",
"item_id": "gr0000000582795",
"material_number": "10070157",
"price": "13.65",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling Guillemin GF DN65 RVS 2.1/2"
ERIKS Artikelnr: 10070159
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin dn65 ss 2.1/2"",
"item_id": "gr0000000581144",
"material_number": "10070159",
"price": "33.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin dn65 ss 2.1/2"",
"item_id": "gr0000000581144",
"material_number": "10070159",
"price": "33.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling Guillemin GF DN50 RVS 2"
ERIKS Artikelnr: 10070158
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin dn50 ss 2"",
"item_id": "gr0000000585616",
"material_number": "10070158",
"price": "21.08",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin dn50 ss 2"",
"item_id": "gr0000000585616",
"material_number": "10070158",
"price": "21.08",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Koppeling Guillemin GF DN80 RVS 3"
ERIKS Artikelnr: 10070160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin dn80 ss 3"",
"item_id": "gr0000000582982",
"material_number": "10070160",
"price": "47.48",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin dn80 ss 3"",
"item_id": "gr0000000582982",
"material_number": "10070160",
"price": "47.48",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Koppeling Guillemin GF DN100 RVS 4"
ERIKS Artikelnr: 10070161
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin dn100 ss 4"",
"item_id": "gr0000000584388",
"material_number": "10070161",
"price": "64.13",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin dn100 ss 4"",
"item_id": "gr0000000584388",
"material_number": "10070161",
"price": "64.13",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|