|
Koppeling Guillemin GLG DN40 RVS 1.1/2" stomplas
ERIKS Artikelnr: 10070163
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin glg dn40 ss 1.1/2" butt weld",
"item_id": "gr0000001193752",
"material_number": "10070163",
"price": "88.47",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin glg dn40 ss 1.1/2" butt weld",
"item_id": "gr0000001193752",
"material_number": "10070163",
"price": "88.47",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling Guillemin GLG DN50 RVS 2" stomplas
ERIKS Artikelnr: 10070164
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin glg dn50 ss 2" butt weld",
"item_id": "gr0000001193822",
"material_number": "10070164",
"price": "110.74",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin glg dn50 ss 2" butt weld",
"item_id": "gr0000001193822",
"material_number": "10070164",
"price": "110.74",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling Guillemin GLG DN65 RVS 2.1/2" stomplas
ERIKS Artikelnr: 10070165
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin glg dn65 ss 2.1/2" butt weld",
"item_id": "gr0000001193362",
"material_number": "10070165",
"price": "68.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin glg dn65 ss 2.1/2" butt weld",
"item_id": "gr0000001193362",
"material_number": "10070165",
"price": "68.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Koppeling Guillemin GLG DN80 RVS 3" stomplas
ERIKS Artikelnr: 10070166
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin glg dn80 ss 3" butt weld",
"item_id": "gr0000001193644",
"material_number": "10070166",
"price": "131.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin glg dn80 ss 3" butt weld",
"item_id": "gr0000001193644",
"material_number": "10070166",
"price": "131.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Koppeling Guillemin GLG DN100 RVS 4" stomplas
ERIKS Artikelnr: 10070167
Catalogusartikelnr 1: RGBWG100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin glg dn100 ss 4" butt weld",
"item_id": "gr0000001193379",
"material_number": "10070167",
"price": "201.18",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin glg dn100 ss 4" butt weld",
"item_id": "gr0000001193379",
"material_number": "10070167",
"price": "201.18",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0002_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|