|
Koppeling Guillemin GMG DN25 SS 1" buitendraad met grendel
ERIKS Artikelnr: 11096954
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn25 ss 1" fileté male avec verrou",
"item_id": "g1579278044542952",
"material_number": "11096954",
"price": "13.59",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn25 ss 1" fileté male avec verrou",
"item_id": "g1579278044542952",
"material_number": "11096954",
"price": "13.59",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling Guillemin GMG DN40 RVS 1.1/2"
ERIKS Artikelnr: 10070145
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn40 ss 1.1/2"",
"item_id": "gr0000000581785",
"material_number": "10070145",
"price": "24.87",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn40 ss 1.1/2"",
"item_id": "gr0000000581785",
"material_number": "10070145",
"price": "24.87",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling Guillemin GMG DN65 RVS 2.1/2"
ERIKS Artikelnr: 10070146
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn65 ss 2.1/2"",
"item_id": "gr0000000584765",
"material_number": "10070146",
"price": "58.33",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn65 ss 2.1/2"",
"item_id": "gr0000000584765",
"material_number": "10070146",
"price": "58.33",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Koppeling Guillemin GMG DN50 RVS 2"
ERIKS Artikelnr: 10038046
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn50 ss 2"",
"item_id": "gr0000000579993",
"material_number": "10038046",
"price": "44.9",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn50 ss 2"",
"item_id": "gr0000000579993",
"material_number": "10038046",
"price": "44.9",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Koppeling Guillemin GMG DN80 RVS 3"
ERIKS Artikelnr: 10038047
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn80 ss 3"",
"item_id": "gr0000000582552",
"material_number": "10038047",
"price": "89.11",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn80 ss 3"",
"item_id": "gr0000000582552",
"material_number": "10038047",
"price": "89.11",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Koppeling Guillemin GMG DN100 RVS 4"
ERIKS Artikelnr: 10070147
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn100 ss 4"",
"item_id": "gr0000000579774",
"material_number": "10070147",
"price": "132.12",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn100 ss 4"",
"item_id": "gr0000000579774",
"material_number": "10070147",
"price": "132.12",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0009",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|