|
Koppeling WECO fig. 200 binnendraad NPT 2"
ERIKS Artikelnr: 10039915
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 200 female thread npt 2"",
"item_id": "gr0000000246356",
"material_number": "10039915",
"price": "57.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 200 female thread npt 2"",
"item_id": "gr0000000246356",
"material_number": "10039915",
"price": "57.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling WECO fig. 200 binnendraad NPT 4"
ERIKS Artikelnr: 10039916
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 200 female thread npt 4"",
"item_id": "gr0000000186116",
"material_number": "10039916",
"price": "703.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 200 female thread npt 4"",
"item_id": "gr0000000186116",
"material_number": "10039916",
"price": "703.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling WECO fig. 200 binnendraad NPT 1.1/2"
ERIKS Artikelnr: 10039914
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 200 female thread npt 1.1/2"",
"item_id": "gr0000000245300",
"material_number": "10039914",
"price": "69.31",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 200 female thread npt 1.1/2"",
"item_id": "gr0000000245300",
"material_number": "10039914",
"price": "69.31",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|