|
Koppeling WECO fig. 602 3202382 binnendraad NPT 2"
ERIKS Artikelnr: 10039924
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 602 3202382 female thread npt 2"",
"item_id": "gr0000000185460",
"material_number": "10039924",
"price": "272.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 602 3202382 female thread npt 2"",
"item_id": "gr0000000185460",
"material_number": "10039924",
"price": "272.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling WECO fig. 602 3202377 binnendraad NPT 1"
ERIKS Artikelnr: 10039923
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 602 3202377 female thread npt 1"",
"item_id": "gr0000000245835",
"material_number": "10039923",
"price": "120.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 602 3202377 female thread npt 1"",
"item_id": "gr0000000245835",
"material_number": "10039923",
"price": "120.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling WECO fig. 602 3202416 binnendraad NPT 3"
ERIKS Artikelnr: 10039925
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 602 3202416 female thread npt 3"",
"item_id": "gr0000000188710",
"material_number": "10039925",
"price": "452.73",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 602 3202416 female thread npt 3"",
"item_id": "gr0000000188710",
"material_number": "10039925",
"price": "452.73",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|