|
Koppeling Luedecke ACK 10 I 1" BSP FEM
ERIKS Artikelnr: 14045558
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling luedecke ack 10 i 1" bsp fem",
"item_id": "g1579278037050265",
"material_number": "14045558",
"price": "25.16",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr1579278055883972",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling luedecke ack 10 i 1" bsp fem",
"item_id": "g1579278037050265",
"material_number": "14045558",
"price": "25.16",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr1579278055883972",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling Luedecke ACK 34 I staal 3/4 BSP binnendraad
ERIKS Artikelnr: 13614567
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling luedecke ack 34 i iron 3/4 bsp female thread",
"item_id": "g1579278053964231",
"material_number": "13614567",
"price": "21.73",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr1579278055883972",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling luedecke ack 34 i iron 3/4 bsp female thread",
"item_id": "g1579278053964231",
"material_number": "13614567",
"price": "21.73",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr1579278055883972",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling Luedecke ACK 34 A staal 3/4 BSP buitendraad
ERIKS Artikelnr: 13357323
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling luedecke ack 34 a iron 3/4 bsp male thread",
"item_id": "g1579278053964057",
"material_number": "13357323",
"price": "19.28",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr1579278055883972",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling luedecke ack 34 a iron 3/4 bsp male thread",
"item_id": "g1579278053964057",
"material_number": "13357323",
"price": "19.28",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr1579278055883972",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|