|
Koppeling KISS-12 GY BI BSP 1/2"
ERIKS Artikelnr: 10039500
Catalogusartikelnr 1: 10039500
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kiss-12 ci f bsp 1/2"",
"item_id": "gr0000000582179",
"material_number": "10039500",
"price": "4.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kiss-12 ci f bsp 1/2"",
"item_id": "gr0000000582179",
"material_number": "10039500",
"price": "4.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling KISS-10 GY BI BSP 1"
ERIKS Artikelnr: 10039480
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kiss-10 ci f bsp 1"",
"item_id": "gr0000000583320",
"material_number": "10039480",
"price": "5.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kiss-10 ci f bsp 1"",
"item_id": "gr0000000583320",
"material_number": "10039480",
"price": "5.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling KISS-34 GY BI BSP 3/4"
ERIKS Artikelnr: 10039501
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kiss-34 ci f bsp 3/4"",
"item_id": "gr0000000583588",
"material_number": "10039501",
"price": "5.18",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kiss-34 ci f bsp 3/4"",
"item_id": "gr0000000583588",
"material_number": "10039501",
"price": "5.18",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0012",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Koppeling KISS-38 GY BI G3/8"
ERIKS Artikelnr: 11304631
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kiss-38 ci f g3/8"",
"item_id": "gr0000001253794",
"material_number": "11304631",
"price": "4.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kiss-38 ci f g3/8"",
"item_id": "gr0000001253794",
"material_number": "11304631",
"price": "4.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0012",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|