|
LUG koppeling ALBRA 2/3 19 messing binnendraad BSPP 3/4"
ERIKS Artikelnr: 10039220
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lug coupling albra 2/3 19 brass 3/4" female thread bsp",
"item_id": "gr0000000189200",
"material_number": "10039220",
"price": "11.15",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lug coupling albra 2/3 19 brass 3/4" female thread bsp",
"item_id": "gr0000000189200",
"material_number": "10039220",
"price": "11.15",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LUG koppeling ALBRA 2/3 25 messing binnendraad BSPP 1"
ERIKS Artikelnr: 10039221
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lug coupling albra 2/3 25 brass 1" female thread bsp",
"item_id": "gr0000000185162",
"material_number": "10039221",
"price": "14.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lug coupling albra 2/3 25 brass 1" female thread bsp",
"item_id": "gr0000000185162",
"material_number": "10039221",
"price": "14.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LUG koppeling ALBRA 2/3 32 messing binnendraad BSPP 1.1/4"
ERIKS Artikelnr: 10039222
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lug coupling albra 2/3 32 brass 1.1/4" female thread bsp",
"item_id": "gr0000000188003",
"material_number": "10039222",
"price": "37.19",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lug coupling albra 2/3 32 brass 1.1/4" female thread bsp",
"item_id": "gr0000000188003",
"material_number": "10039222",
"price": "37.19",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LUG koppeling ALBRA 2/3 38 messing binnendraad BSPP 1.1/2"
ERIKS Artikelnr: 10039223
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lug coupling albra 2/3 38 brass 1.1/2" female thread bsp",
"item_id": "gr0000000189037",
"material_number": "10039223",
"price": "41.47",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lug coupling albra 2/3 38 brass 1.1/2" female thread bsp",
"item_id": "gr0000000189037",
"material_number": "10039223",
"price": "41.47",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LUG koppeling ALBRA 2/3 63 messing binnendraad BSPP 2.1/2"
ERIKS Artikelnr: 10039225
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lug coupling albra 2/3 63 brass 2.1/2" female thread bsp",
"item_id": "gr0000000188268",
"material_number": "10039225",
"price": "120.03",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lug coupling albra 2/3 63 brass 2.1/2" female thread bsp",
"item_id": "gr0000000188268",
"material_number": "10039225",
"price": "120.03",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1446466885529",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|