|
Koppeling SHM 38 aluminium buitendraad BSPP 1.1/2"
ERIKS Artikelnr: 12344753
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling shm 38 aluminum 1.1/2" male thread bsp",
"item_id": "gr0000001193318",
"material_number": "12344753",
"price": "9.88",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0107_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling shm 38 aluminum 1.1/2" male thread bsp",
"item_id": "gr0000001193318",
"material_number": "12344753",
"price": "9.88",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0107_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling SHM 50 aluminium buitendraad BSPP 2"
ERIKS Artikelnr: 12344754
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling shm 50 aluminum 2" male thread bsp",
"item_id": "gr0000001193575",
"material_number": "12344754",
"price": "10.29",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0107_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling shm 50 aluminum 2" male thread bsp",
"item_id": "gr0000001193575",
"material_number": "12344754",
"price": "10.29",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0107_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling SHM 75 aluminium buitendraad BSPP 3"
ERIKS Artikelnr: 12344757
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling shm 75 aluminum 3" male thread bsp",
"item_id": "gr0000001193440",
"material_number": "12344757",
"price": "20.95",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0107_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling shm 75 aluminum 3" male thread bsp",
"item_id": "gr0000001193440",
"material_number": "12344757",
"price": "20.95",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0107_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|