|
Dubbel Spud Stoom staal buitendraad NPSM 1/2"
ERIKS Artikelnr: 10014359
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "double spud steam steel male thread npsm 1/2"",
"item_id": "gr0000000583169",
"material_number": "10014359",
"price": "40",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586177",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double spud steam steel male thread npsm 1/2"",
"item_id": "gr0000000583169",
"material_number": "10014359",
"price": "40",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586177",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Dubbel Spud Stoom staal buitendraad NPSM 3/4"-1"
ERIKS Artikelnr: 10014324
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "double spud steam steel male thread npsm 3/4"-1"",
"item_id": "gr0000000582536",
"material_number": "10014324",
"price": "45.01",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586177",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double spud steam steel male thread npsm 3/4"-1"",
"item_id": "gr0000000582536",
"material_number": "10014324",
"price": "45.01",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586177",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|