|
Slangpilaar/Stem staal v X-34 19mm
ERIKS Artikelnr: 11365977
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose tail/stem steel v x-34 19",
"item_id": "gr0000001202292",
"material_number": "11365977",
"price": "10.43",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail/stem steel v x-34 19",
"item_id": "gr0000001202292",
"material_number": "11365977",
"price": "10.43",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Slangpilaar/Stem GB 21 1.1/2"
ERIKS Artikelnr: 11015014
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose tail/stem gb 21 1.1/2"",
"item_id": "gr0000000579876",
"material_number": "11015014",
"price": "24.93",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail/stem gb 21 1.1/2"",
"item_id": "gr0000000579876",
"material_number": "11015014",
"price": "24.93",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Slangpilaar/Stem GB 11 1"
ERIKS Artikelnr: 10014364
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose tail/stem gb 11 1"",
"item_id": "gr0000000581040",
"material_number": "10014364",
"price": "24.49",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail/stem gb 11 1"",
"item_id": "gr0000000581040",
"material_number": "10014364",
"price": "24.49",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Slangpilaar/Stem GB 16 1.1/4"
ERIKS Artikelnr: 10014365
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose tail/stem gb 16 1.1/4"",
"item_id": "gr0000000583010",
"material_number": "10014365",
"price": "11.26",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail/stem gb 16 1.1/4"",
"item_id": "gr0000000583010",
"material_number": "10014365",
"price": "11.26",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Slangpilaar/Stem GB 6 3/4"
ERIKS Artikelnr: 10014363
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose tail/stem gb 6 3/4"",
"item_id": "gr0000000584418",
"material_number": "10014363",
"price": "14.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail/stem gb 6 3/4"",
"item_id": "gr0000000584418",
"material_number": "10014363",
"price": "14.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Slangpilaar/Stem GB 1 1/2"
ERIKS Artikelnr: 10014362
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stem gb 1 1/2"",
"item_id": "gr0000000586696",
"material_number": "10014362",
"price": "6.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stem gb 1 1/2"",
"item_id": "gr0000000586696",
"material_number": "10014362",
"price": "6.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr237937118586122",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|