|
Tankwagen koppeling (TW) adapter VKS80 MS 3"
ERIKS Artikelnr: 11187718
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) adapter vks80 brass 3"",
"item_id": "gr0000001193767",
"material_number": "11187718",
"price": "82.15",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010794_0002_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) adapter vks80 brass 3"",
"item_id": "gr0000001193767",
"material_number": "11187718",
"price": "82.15",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010794_0002_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|