|
Tankwagen koppeling (TW) adapter VKS50 RVS 2"
ERIKS Artikelnr: 11146019
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) adapter vks50 ss 2"",
"item_id": "gr0000001193035",
"material_number": "11146019",
"price": "36.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) adapter vks50 ss 2"",
"item_id": "gr0000001193035",
"material_number": "11146019",
"price": "36.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061066",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Tankwagen koppeling (TW) adapter VKS80 RVS 3"
ERIKS Artikelnr: 11146020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) adapter vks80 ss 3"",
"item_id": "gr0000001193639",
"material_number": "11146020",
"price": "73.58",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) adapter vks80 ss 3"",
"item_id": "gr0000001193639",
"material_number": "11146020",
"price": "73.58",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061066",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Tankwagen koppeling (TW) adapter VKS50 MS 2"
ERIKS Artikelnr: 14045115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tanker coupling (tw) adapter vks50 ms 2"",
"item_id": "g1579278055789450",
"material_number": "14045115",
"price": "47.54",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061066",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tanker coupling (tw) adapter vks50 ms 2"",
"item_id": "g1579278055789450",
"material_number": "14045115",
"price": "47.54",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061066",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|