BRAUNWARTH
Slanghaspel voor 30 m slang NW 19
ERIKS Artikelnr: 10069455
Catalogusartikelnr 1: 3061.5371
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hose reel for 30m hose nw 19",
"item_id": "gr0000000185135",
"material_number": "10069455",
"price": "1087.48",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel for 30m hose nw 19",
"item_id": "gr0000000185135",
"material_number": "10069455",
"price": "1087.48",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BRAUNWARTH
Slanghaspel voor 20 m slang NW 19
ERIKS Artikelnr: 10014415
Catalogusartikelnr 1: 3061.5370
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hose reel for 20m hose nw 19",
"item_id": "gr0000000584968",
"material_number": "10014415",
"price": "1653.23",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel for 20m hose nw 19",
"item_id": "gr0000000584968",
"material_number": "10014415",
"price": "1653.23",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BRAUNWARTH
Slanghaspel voor 30 m slang NW 25
ERIKS Artikelnr: 10069456
Catalogusartikelnr 1: 3061.5376
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hose reel for 30m hose nw 25",
"item_id": "gr0000000188565",
"material_number": "10069456",
"price": "2195.39",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel for 30m hose nw 25",
"item_id": "gr0000000188565",
"material_number": "10069456",
"price": "2195.39",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BRAUNWARTH
Slanghaspel voor 20 m slang NW 25
ERIKS Artikelnr: 10014422
Catalogusartikelnr 1: 3061.5375
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hose reel for 20m hose nw 25",
"item_id": "gr0000000188946",
"material_number": "10014422",
"price": "1052.25",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel for 20m hose nw 25",
"item_id": "gr0000000188946",
"material_number": "10014422",
"price": "1052.25",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BRAUNWARTH
Slanghaspel voor 40 m slang NW 25
ERIKS Artikelnr: 10069462
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hose reel for 40m hose nw 25",
"item_id": "gr0000000189012",
"material_number": "10069462",
"price": "2559.57",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel for 40m hose nw 25",
"item_id": "gr0000000189012",
"material_number": "10069462",
"price": "2559.57",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611888",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}