|
CEJN
Haspel Cejn 19-911-2022 L=10m 8x12
ERIKS Artikelnr: 14106933
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose reel cejn 19-911-2022 l=10m 8x12",
"item_id": "g42930080994",
"material_number": "14106933",
"price": "560.52",
"item_brand": "cejn",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr42930081028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel cejn 19-911-2022 l=10m 8x12",
"item_id": "g42930080994",
"material_number": "14106933",
"price": "560.52",
"item_brand": "cejn",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr42930081028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CEJN
Haspel Cejn 19-911-2140 L=10m 11x16
ERIKS Artikelnr: 14400412
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose reel cejn 199112140 l=10m 11x16",
"item_id": "g42930081015",
"material_number": "14400412",
"price": "701.07",
"item_brand": "cejn",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr42930081028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel cejn 199112140 l=10m 11x16",
"item_id": "g42930081015",
"material_number": "14400412",
"price": "701.07",
"item_brand": "cejn",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr42930081028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|