|
Slangzadel AL 25.10 voor max. 25m slang 3/8"
ERIKS Artikelnr: 11374763
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose bun al 25.10 for max. 25m hose 3/8"",
"item_id": "gr0000000189157",
"material_number": "11374763",
"price": "18.66",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose saddles",
"item_category4": "pr_ec011356_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose bun al 25.10 for max. 25m hose 3/8"",
"item_id": "gr0000000189157",
"material_number": "11374763",
"price": "18.66",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose saddles",
"item_category4": "pr_ec011356_0001_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Slangzadel AL 25.13 voor max. 25m slang 1/2"
ERIKS Artikelnr: 11374764
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose bun al 25.13 for max. 25m hose 1/2"",
"item_id": "gr0000000245886",
"material_number": "11374764",
"price": "49.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose saddles",
"item_category4": "pr_ec011356_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose bun al 25.13 for max. 25m hose 1/2"",
"item_id": "gr0000000245886",
"material_number": "11374764",
"price": "49.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose saddles",
"item_category4": "pr_ec011356_0001_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Slangzadel AL 25.19 voor max. 25m slang 3/4"
ERIKS Artikelnr: 11374765
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose bun al 25.19 for max. 25m hose 3/4"",
"item_id": "gr0000000188090",
"material_number": "11374765",
"price": "61.25",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose saddles",
"item_category4": "pr_ec011356_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose bun al 25.19 for max. 25m hose 3/4"",
"item_id": "gr0000000188090",
"material_number": "11374765",
"price": "61.25",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose saddles",
"item_category4": "pr_ec011356_0001_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Slangzadel AL 25.25 voor max. 25m slang 1"
ERIKS Artikelnr: 11374767
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose bun al 25.25 for max. 25m hose 1"",
"item_id": "gr0000000245327",
"material_number": "11374767",
"price": "88.57",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose saddles",
"item_category4": "pr_ec011356_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose bun al 25.25 for max. 25m hose 1"",
"item_id": "gr0000000245327",
"material_number": "11374767",
"price": "88.57",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose saddles",
"item_category4": "pr_ec011356_0001_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|