|
SKF
TMCD 5P Verticale meetklok (0–5 mm)
ERIKS Artikelnr: 23770441
Catalogusartikelnr 1: TMCD 5P
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tmcd 5p vertical dial indicator (0–5 mm)",
"item_id": "gr0000000350581",
"material_number": "23770441",
"price": "515.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011170_0055_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tmcd 5p vertical dial indicator (0–5 mm)",
"item_id": "gr0000000350581",
"material_number": "23770441",
"price": "515.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011170_0055_js",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF
TMCD 10R Horizontale meetklok (0–10 mm)
ERIKS Artikelnr: 23770440
Catalogusartikelnr 1: TMCD 10R
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tmcd 10r horizontal dial indicator (0–10 mm)",
"item_id": "gr0000000357808",
"material_number": "23770440",
"price": "194.07",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011170_0055_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tmcd 10r horizontal dial indicator (0–10 mm)",
"item_id": "gr0000000357808",
"material_number": "23770440",
"price": "194.07",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011170_0055_js",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SKF
TMCD 1/2R Horizontale meetklok (0–0.5 in.)
ERIKS Artikelnr: 24007525
Catalogusartikelnr 1: TMCD 1/2R
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tmcd 1/2r horizontal dial indicator (0–0.5 in.)",
"item_id": "gr0000000940349",
"material_number": "24007525",
"price": "233.63",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011170_0055_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tmcd 1/2r horizontal dial indicator (0–0.5 in.)",
"item_id": "gr0000000940349",
"material_number": "24007525",
"price": "233.63",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011170_0055_js",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|