|
SKF
Snelkoppeling G1/8 buitendraad LAPF M1/4SW
ERIKS Artikelnr: 13378619
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "extra strong tube connection male g1/4 lapf m 1/4sw",
"item_id": "g10054465904403707",
"material_number": "13378619",
"price": "10.53",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extra strong tube connection male g1/4 lapf m 1/4sw",
"item_id": "g10054465904403707",
"material_number": "13378619",
"price": "10.53",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF
Flexibele slang Ø6x4 lengte=5000mm LAPT 5000S
ERIKS Artikelnr: 13253401
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flexible tube 5000mm long 6 x 4mm lapt5000s",
"item_id": "g12148286165069136",
"material_number": "13253401",
"price": "36.75",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flexible tube 5000mm long 6 x 4mm lapt5000s",
"item_id": "g12148286165069136",
"material_number": "13253401",
"price": "36.75",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SKF
Aansluitnippel 729100
ERIKS Artikelnr: 23759739
Catalogusartikelnr 1: 729100
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "quick connection coupling 729100",
"item_id": "gr0000000369622",
"material_number": "23759739",
"price": "0",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SKF
Snelkoppeling 729831 A
ERIKS Artikelnr: 23759759
Catalogusartikelnr 1: 729831 A
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "quick connection coupling 729831 a",
"item_id": "gr0000000364084",
"material_number": "23759759",
"price": "0",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SKF
Snelkoppeling 729832 A
ERIKS Artikelnr: 23759760
Catalogusartikelnr 1: 729832 A
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "quick connection nipple 729832 a",
"item_id": "gr0000000405795",
"material_number": "23759760",
"price": "0",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SKF
Snelkoppeling G1/4 buitendraad LAPF M1/4S
ERIKS Artikelnr: 13363196
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "tube connection male g1/4 lapf m1/4s",
"item_id": "g1005101986359264",
"material_number": "13363196",
"price": "9.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube connection male g1/4 lapf m1/4s",
"item_id": "g1005101986359264",
"material_number": "13363196",
"price": "9.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
SKF
Snelkoppeling G1/8 buitendraad LAPF M1/8S
ERIKS Artikelnr: 13378692
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "tube connection male g1/8 for 6x4 tube lapf m 1/8s",
"item_id": "g10054465904404043",
"material_number": "13378692",
"price": "9.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube connection male g1/8 for 6x4 tube lapf m 1/8s",
"item_id": "g10054465904404043",
"material_number": "13378692",
"price": "9.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0084_js",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|