SKF
Luchtgedreven vetpomp 180kg LAGG 180AE
ERIKS Artikelnr: 23766539
Catalogusartikelnr 1: LAGG 180AE
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "air-operated grease pump for 180kg drums stationary lagg 180ae",
"item_id": "gr0000000595091",
"material_number": "23766539",
"price": "1563.95",
"item_brand": "skf",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_rc0221_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "air-operated grease pump for 180kg drums stationary lagg 180ae",
"item_id": "gr0000000595091",
"material_number": "23766539",
"price": "1563.95",
"item_brand": "skf",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_rc0221_0125_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
SKF
Luchtgedreven vetpomp 18kg LAGG 18AE
ERIKS Artikelnr: 23766540
Catalogusartikelnr 1: LAGG 18AE
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "air-operated grease pump for 18kg mobile lagg 18ae",
"item_id": "gr0000000594424",
"material_number": "23766540",
"price": "1333.95",
"item_brand": "skf",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_rc0221_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "air-operated grease pump for 18kg mobile lagg 18ae",
"item_id": "gr0000000594424",
"material_number": "23766540",
"price": "1333.95",
"item_brand": "skf",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_rc0221_0125_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
SKF
Luchtgedreven vetpomp 50kg LAGG 50AE
ERIKS Artikelnr: 23766546
Catalogusartikelnr 1: LAGG 50AE
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "air-operated grease pump for 50kg drums stationary lagg 50ae",
"item_id": "gr0000000592056",
"material_number": "23766546",
"price": "1379.95",
"item_brand": "skf",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_rc0221_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "air-operated grease pump for 50kg drums stationary lagg 50ae",
"item_id": "gr0000000592056",
"material_number": "23766546",
"price": "1379.95",
"item_brand": "skf",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_rc0221_0125_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
SKF
Handmatige vetpomp LAGG 18M
ERIKS Artikelnr: 23766541
Catalogusartikelnr 1: LAGG 18M
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "manual grease pump for 18 kg portable lagg 18m",
"item_id": "gr0000000588879",
"material_number": "23766541",
"price": "459.95",
"item_brand": "skf",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_rc0221_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual grease pump for 18 kg portable lagg 18m",
"item_id": "gr0000000588879",
"material_number": "23766541",
"price": "459.95",
"item_brand": "skf",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_rc0221_0125_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}