|
FACOM
Tinzuiger mondstuk 839A.1 - 2mm
ERIKS Artikelnr: 23445990
Catalogusartikelnr 1: 839A.1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "839a.1 desold.pump",
"item_id": "gr0000000716027",
"material_number": "23445990",
"price": "60.34",
"item_brand": "facom",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr_ec001269_0002_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "839a.1 desold.pump",
"item_id": "gr0000000716027",
"material_number": "23445990",
"price": "60.34",
"item_brand": "facom",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr_ec001269_0002_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Tinzuiger mondstuk 839A.7 - 2mm
ERIKS Artikelnr: 23445992
Catalogusartikelnr 1: 839A.7
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "839a.7 unsoldering pump",
"item_id": "gr0000000758175",
"material_number": "23445992",
"price": "0",
"item_brand": "facom",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr_ec001269_0002_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Tinzuiger mondstuk 839A - 3,2mm
ERIKS Artikelnr: 23445988
Catalogusartikelnr 1: 839A
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "839a unsoldering pump",
"item_id": "gr0000000898316",
"material_number": "23445988",
"price": "59.18",
"item_brand": "facom",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr_ec001269_0002_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "839a unsoldering pump",
"item_id": "gr0000000898316",
"material_number": "23445988",
"price": "59.18",
"item_brand": "facom",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr_ec001269_0002_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Tinzuiger mondstuk 839A.0 - 2mm
ERIKS Artikelnr: 23445989
Catalogusartikelnr 1: 839A.0
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "839a.0 unsoldering pump",
"item_id": "gr0000000899583",
"material_number": "23445989",
"price": "68.37",
"item_brand": "facom",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr_ec001269_0002_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "839a.0 unsoldering pump",
"item_id": "gr0000000899583",
"material_number": "23445989",
"price": "68.37",
"item_brand": "facom",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"soldering",
"item_category4": "pr_ec001269_0002_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|