|
ESAB
Lasdraad OK AUTROD12.51 Ø 0.6mm 5kg
ERIKS Artikelnr: 23156691
|
Prijs (Per kilogram):
Verpakking per 5 kilogram
|
{"addToCartPD":{
"item_name": "welding wire autorod 0,6mm 5kg d200",
"item_id": "gr0000000539481",
"material_number": "23156691",
"price": "8.95",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding wire autorod 0,6mm 5kg d200",
"item_id": "gr0000000539481",
"material_number": "23156691",
"price": "8.95",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "1",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK AUTROD 316LSi Ø 0.8mm 15kg
ERIKS Artikelnr: 23157228
|
Log in om prijzen te zien
Verpakking per 15 kilogram
|
{"itemTrackPD":{
"item_name": "lasdr. rvs ok autrod316lsi-0,8",
"item_id": "gr0000000930242",
"material_number": "23157228",
"price": "0",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "2",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK AUTROD 308LSi Ø 0.8mm 15kg
ERIKS Artikelnr: 23157225
|
Log in om prijzen te zien
Verpakking per 15 kilogram
|
{"itemTrackPD":{
"item_name": "lasdr. rvs ok autrod308lsi-0,8",
"item_id": "gr0000000459942",
"material_number": "23157225",
"price": "0",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "3",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK AUTROD 12.51 Ø 0.8mm 5kg
ERIKS Artikelnr: 23156693
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lasdr. ol ok autrod1251-08 5kg",
"item_id": "gr0000000476741",
"material_number": "23156693",
"price": "39.15",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasdr. ol ok autrod1251-08 5kg",
"item_id": "gr0000000476741",
"material_number": "23156693",
"price": "39.15",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK ARISTOROD 12.50 Ø 0.8mm 15kg
ERIKS Artikelnr: 23156718
|
Log in om prijzen te zien
Verpakking per 15 kilogram
|
{"itemTrackPD":{
"item_name": "lasdr. ol ok autrod12.50-0,8",
"item_id": "gr0000000513955",
"material_number": "23156718",
"price": "0",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "5",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK AUTROD 12.51 Ø 0.9mm 18kg
ERIKS Artikelnr: 23156735
|
Log in om prijzen te zien
Verpakking per 18 kilogram
|
{"itemTrackPD":{
"item_name": "lasdr. ol ok autrod12.51-0,9",
"item_id": "gr0000000536184",
"material_number": "23156735",
"price": "0",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "6",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK AUTROD 12.51 Ø 1.0mm 18kg
ERIKS Artikelnr: 23156724
|
Prijs (Per kilogram):
Verpakking per 18 kilogram
|
{"addToCartPD":{
"item_name": "lasdr. ol ok autrod12.51-1,0",
"item_id": "gr0000000528228",
"material_number": "23156724",
"price": "5.06",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasdr. ol ok autrod12.51-1,0",
"item_id": "gr0000000528228",
"material_number": "23156724",
"price": "5.06",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "7",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK AUTROD 12.51 Ø 1mm 5kg
ERIKS Artikelnr: 23156695
|
Log in om prijzen te zien
Verpakking per 5 kilogram
|
{"itemTrackPD":{
"item_name": "lasdr.ok autorod 12.51/1.0 5kg",
"item_id": "gr0000000497407",
"material_number": "23156695",
"price": "0",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "8",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK AUTROD 13.91 Ø 1mm 15kg
ERIKS Artikelnr: 23156732
|
Log in om prijzen te zien
Verpakking per 15 kilogram
|
{"itemTrackPD":{
"item_name": "lasdr. lg ok autrod13.91-1,0",
"item_id": "gr0000000500122",
"material_number": "23156732",
"price": "0",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "9",
"quantity": ""
}
}
|
|
ESAB
Lasdraad OK AUTROD 308LSi Ø 1mm 15kg
ERIKS Artikelnr: 23157226
|
Log in om prijzen te zien
Verpakking per 15 kilogram
|
{"itemTrackPD":{
"item_name": "lasdr. rvs ok autrod308lsi-1,0",
"item_id": "gr0000000488265",
"material_number": "23157226",
"price": "0",
"item_brand": "esab",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"mig",
"item_category4": "pr_ec011096_0146_mvb",
"item_variant": "kgm",
"index": "10",
"quantity": ""
}
}
|