|
OERLIKON
ALTIG 316L 2.0X1000 Lastoevoegstaaf SAF-FRO
ERIKS Artikelnr: 11898345
|
Prijs (Per kilogram):
Verpakking per 5 kilogram
|
{"addToCartPD":{
"item_name": "altig 316l 2.0x1000 lastoevoegstaaf saf-fro",
"item_id": "gr0000000900742",
"material_number": "11898345",
"price": "20.01",
"item_brand": "oerlikon",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"tig welding",
"item_category4": "pr1443697758971",
"item_variant": "kgm",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "altig 316l 2.0x1000 lastoevoegstaaf saf-fro",
"item_id": "gr0000000900742",
"material_number": "11898345",
"price": "20.01",
"item_brand": "oerlikon",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"tig welding",
"item_category4": "pr1443697758971",
"item_variant": "kgm",
"index": "1",
"quantity": ""
}
}
|
|
OERLIKON
ALTIG 316L 2,4x1000 lastoevoegstaaf
ERIKS Artikelnr: 11898346
|
Prijs (Per kilogram):
Verpakking per 5 kilogram
|
{"addToCartPD":{
"item_name": "altig 316l 2,4x1000 welding filler rod",
"item_id": "gr0000000898065",
"material_number": "11898346",
"price": "20.1",
"item_brand": "oerlikon",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"tig welding",
"item_category4": "pr1443697758971",
"item_variant": "kgm",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "altig 316l 2,4x1000 welding filler rod",
"item_id": "gr0000000898065",
"material_number": "11898346",
"price": "20.1",
"item_brand": "oerlikon",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"tig welding",
"item_category4": "pr1443697758971",
"item_variant": "kgm",
"index": "2",
"quantity": ""
}
}
|