|
Elektrodenhouder 200A
ERIKS Artikelnr: 23430180
Catalogusartikelnr 1: 92310020
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "welding electrode holder 200 amp",
"item_id": "gr0000000963054",
"material_number": "23430180",
"price": "0",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr1436360578568",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Elektrodenhouder 5003- 400A
ERIKS Artikelnr: 12532339
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "welding tong 200 ampere",
"item_id": "gr0000001263965",
"material_number": "12532339",
"price": "24.17",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr1436360578568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding tong 200 ampere",
"item_id": "gr0000001263965",
"material_number": "12532339",
"price": "24.17",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr1436360578568",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|