|
BINZEL
Toorts ABIMIG Grip W 555 D 4m
ERIKS Artikelnr: 12657697
Catalogusartikelnr 1: 766.0527
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch abimig grip w 555 d 4m",
"item_id": "gr0000001344857",
"material_number": "12657697",
"price": "537.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578572",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch abimig grip w 555 d 4m",
"item_id": "gr0000001344857",
"material_number": "12657697",
"price": "537.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578572",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Toorts ABIMIG Grip W 555 D 3m
ERIKS Artikelnr: 23341066
Catalogusartikelnr 1: 766.0526
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch abimig grip w 555 d 3m",
"item_id": "gr0000001344945",
"material_number": "23341066",
"price": "510.13",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578572",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch abimig grip w 555 d 3m",
"item_id": "gr0000001344945",
"material_number": "23341066",
"price": "510.13",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578572",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|