|
BINZEL
Toorts MB 24 KD GRIP Plus 3m
ERIKS Artikelnr: 12176852
Catalogusartikelnr 1: 012BE101
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "torch mb 24 kd grip plus 3m",
"item_id": "gr0000001342326",
"material_number": "12176852",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578565",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Toorts MB 24 KD GRIP Plus 4m
ERIKS Artikelnr: 24049197
Catalogusartikelnr 1: 012.BE102
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "torch mb 24 kd grip plus 4m",
"item_id": "gr0000001345142",
"material_number": "24049197",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578565",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BINZEL
Toorts MB 24 KD GRIP Plus 5m
ERIKS Artikelnr: 12176853
Catalogusartikelnr 1: 012BE103
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch mb 24 kd grip plus 5m",
"item_id": "gr0000001345461",
"material_number": "12176853",
"price": "244.06",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578565",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch mb 24 kd grip plus 5m",
"item_id": "gr0000001345461",
"material_number": "12176853",
"price": "244.06",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578565",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|