|
BINZEL
Toorts MB 25 AK GRIP plus 3m
ERIKS Artikelnr: 12359112
Catalogusartikelnr 1: 004BE101
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch mb 25 ak grip plus 3m",
"item_id": "gr0000001017433",
"material_number": "12359112",
"price": "123.76",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578566",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch mb 25 ak grip plus 3m",
"item_id": "gr0000001017433",
"material_number": "12359112",
"price": "123.76",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578566",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Toorts MB 25 AK GRIP Plus 4m
ERIKS Artikelnr: 12359113
Catalogusartikelnr 1: 004BE102
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "torch mb 25 ak grip plus 4m",
"item_id": "gr0000001017490",
"material_number": "12359113",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578566",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BINZEL
Toorts MB 25 AK GRIP Plus 5m
ERIKS Artikelnr: 12176856
Catalogusartikelnr 1: 004BE103
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "torch mb 25 ak grip plus 5m",
"item_id": "gr0000000502229",
"material_number": "12176856",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578566",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|