|
BINZEL
Toorts MB 401 D GRIP plus 4m
ERIKS Artikelnr: 12359121
Catalogusartikelnr 1: 033BE102
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch mb 401 d grip plus 4m",
"item_id": "gr0000000467590",
"material_number": "12359121",
"price": "363.02",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578561",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch mb 401 d grip plus 4m",
"item_id": "gr0000000467590",
"material_number": "12359121",
"price": "363.02",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578561",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Toorts MB 401 D GRIP plus 3m
ERIKS Artikelnr: 12359120
Catalogusartikelnr 1: 033BE101
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "torch mb 401 d grip plus 3m",
"item_id": "gr0000001345532",
"material_number": "12359120",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578561",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|