|
BINZEL
Zwanenhals 50° MB 15 AK GRIP Plus
ERIKS Artikelnr: 23340097
Catalogusartikelnr 1: 002.0009
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swan neck 50° mb 15 ak grip plus",
"item_id": "gr0000000898289",
"material_number": "23340097",
"price": "17.17",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578651",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swan neck 50° mb 15 ak grip plus",
"item_id": "gr0000000898289",
"material_number": "23340097",
"price": "17.17",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578651",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Zwanenhals 50° MB 25 AK GRIP Plus
ERIKS Artikelnr: 23340106
Catalogusartikelnr 1: 004.0012
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swan neck 50° mb 25 ak grip plus",
"item_id": "gr0000000898649",
"material_number": "23340106",
"price": "24.53",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578651",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swan neck 50° mb 25 ak grip plus",
"item_id": "gr0000000898649",
"material_number": "23340106",
"price": "24.53",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578651",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BINZEL
Zwanenhals 50° MB 24 KD GRIP Plus
ERIKS Artikelnr: 23340116
Catalogusartikelnr 1: 012.0001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swan neck 50° mb 24 kd grip plus",
"item_id": "gr0000000901287",
"material_number": "23340116",
"price": "48.26",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578651",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swan neck 50° mb 24 kd grip plus",
"item_id": "gr0000000901287",
"material_number": "23340116",
"price": "48.26",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578651",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BINZEL
Zwanenhals 50° MB 36 KD GRIP Plus
ERIKS Artikelnr: 23340130
Catalogusartikelnr 1: 014.0006
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "swan neck 50° mb 36 kd grip plus",
"item_id": "gr0000000900071",
"material_number": "23340130",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578651",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|