|
BINZEL
Toortslichaam ABITIG GRIP LITTLE 17/SR17
ERIKS Artikelnr: 23340887
Catalogusartikelnr 1: 705.0033
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "torch body abitig grip little 17/sr17",
"item_id": "gr0000000927721",
"material_number": "23340887",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578590",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Binzel toorts Abitig Grip Little 17ED 4m BCS-00 BLS-12A BHC-05 HDH
ERIKS Artikelnr: 12396220
Catalogusartikelnr 1: 7L2GH1959
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "binzel torche abitig grip little 17ed 4m bcs-00 bls-12a bhc-05 hdh",
"item_id": "gr0000001341372",
"material_number": "12396220",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578590",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BINZEL
Toortslichaam ABITIG Grip LITTLE 20/SR
ERIKS Artikelnr: 12216279
Catalogusartikelnr 1: 705.0058
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "torch body abitig grip little 20/sr 20",
"item_id": "gr0000001344899",
"material_number": "12216279",
"price": "0",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578590",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BINZEL
Toortslichaam ABITIG GRIP LITTLE 150
ERIKS Artikelnr: 12216141
Catalogusartikelnr 1: 770.0010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch body abitig grip little 150",
"item_id": "gr0000001345214",
"material_number": "12216141",
"price": "76.09",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578590",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch body abitig grip little 150",
"item_id": "gr0000001345214",
"material_number": "12216141",
"price": "76.09",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578590",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|