CEPRO
Lasdeken OLYMPUS 90cm breed /rol 50m
ERIKS Artikelnr: 12058709
Catalogusartikelnr 1: 56.50.09.0950
Prijs (Per rol) :
{"addToCartPD":{
"item_name": "welding blanket olympus w=90cm /roll 50m",
"item_id": "gr0000000898432",
"material_number": "12058709",
"price": "2178.13",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket olympus w=90cm /roll 50m",
"item_id": "gr0000000898432",
"material_number": "12058709",
"price": "2178.13",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
CEPRO
Lasdeken OLYMPUS 90x100cm
ERIKS Artikelnr: 23362810
Catalogusartikelnr 1: 56.50.91
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "welding blanket olympus 90x100cm",
"item_id": "gr0000000898675",
"material_number": "23362810",
"price": "57",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket olympus 90x100cm",
"item_id": "gr0000000898675",
"material_number": "23362810",
"price": "57",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
CEPRO
Lasdeken OLYMPUS 90x200cm
ERIKS Artikelnr: 23362811
Catalogusartikelnr 1: 56.50.92
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "welding blanket olympus 90x200cm",
"item_id": "gr0000000900641",
"material_number": "23362811",
"price": "104",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket olympus 90x200cm",
"item_id": "gr0000000900641",
"material_number": "23362811",
"price": "104",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
CEPRO
Lasdeken OLYMPUS 180x200cm
ERIKS Artikelnr: 23362813
Catalogusartikelnr 1: 56.50.95
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lasdeken olympus 180x200cm",
"item_id": "gr0000000902160",
"material_number": "23362813",
"price": "206",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasdeken olympus 180x200cm",
"item_id": "gr0000000902160",
"material_number": "23362813",
"price": "206",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
CEPRO
Lasdeken OLYMPUS 270x300cm
ERIKS Artikelnr: 23362815
Catalogusartikelnr 1: 56.50.97
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "welding blanket olympus 270x300cm",
"item_id": "gr0000000897710",
"material_number": "23362815",
"price": "428.5",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket olympus 270x300cm",
"item_id": "gr0000000897710",
"material_number": "23362815",
"price": "428.5",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
CEPRO
Lasdeken OLYMPUS 180x300cm
ERIKS Artikelnr: 23362814
Catalogusartikelnr 1: 56.50.96
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "welding blanket olympus 180x300cm",
"item_id": "gr0000000901365",
"material_number": "23362814",
"price": "289.5",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket olympus 180x300cm",
"item_id": "gr0000000901365",
"material_number": "23362814",
"price": "289.5",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0224",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}