|
WELDAS
Las pet, Camouflage, 58 cm type 23-3503
ERIKS Artikelnr: 23164032
Catalogusartikelnr 1: PPE0060658
Catalogusartikelnr. 2: 23-3503
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "cap, camouflage print, 58 cm type 23-3503",
"item_id": "gr0000001100187",
"material_number": "23164032",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap, camouflage print, 58 cm type 23-3503",
"item_id": "gr0000001100187",
"material_number": "23164032",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0040_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WELDAS
Las pet, Camouflage, 60 cm type 23-5503
ERIKS Artikelnr: 23164036
Catalogusartikelnr 1: PPE0060660
Catalogusartikelnr. 2: 23-5503
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "cap, camouflage print, 60 cm type 23-5503",
"item_id": "gr0000001101201",
"material_number": "23164036",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap, camouflage print, 60 cm type 23-5503",
"item_id": "gr0000001101201",
"material_number": "23164036",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0040_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WELDAS
Las pet, Camouflage, 61 cm type 23-6503
ERIKS Artikelnr: 23164038
Catalogusartikelnr 1: PPE0060661
Catalogusartikelnr. 2: 23-6503
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "cap, camouflage print, 61 cm type 23-6503",
"item_id": "gr0000001100266",
"material_number": "23164038",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap, camouflage print, 61 cm type 23-6503",
"item_id": "gr0000001100266",
"material_number": "23164038",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0040_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|