|
WELDAS
Las pet, USA vlag, 60 cm type 23-5507
ERIKS Artikelnr: 23164037
Catalogusartikelnr 1: PPE0060760
Catalogusartikelnr. 2: 23-5507
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "cap, usa flag print, 60 cm type 23-5507",
"item_id": "gr0000001099839",
"material_number": "23164037",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap, usa flag print, 60 cm type 23-5507",
"item_id": "gr0000001099839",
"material_number": "23164037",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0041_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WELDAS
Las pet, USA vlag, 62 cm type 23-7507
ERIKS Artikelnr: 23164041
Catalogusartikelnr 1: PPE0060762
Catalogusartikelnr. 2: 23-7507
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "cap, usa flag print, 62 cm type 23-7507",
"item_id": "gr0000001100397",
"material_number": "23164041",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap, usa flag print, 62 cm type 23-7507",
"item_id": "gr0000001100397",
"material_number": "23164041",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0041_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|