|
SIEVERT
Cycloonbrander diameter 16mm
ERIKS Artikelnr: 23684795
Catalogusartikelnr 1: 870701
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cycloon brander dia 17mm voor metaljet",
"item_id": "gr0000001272031",
"material_number": "23684795",
"price": "42.85",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cycloon brander dia 17mm voor metaljet",
"item_id": "gr0000001272031",
"material_number": "23684795",
"price": "42.85",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Cycloonbrander diameter 14mm
ERIKS Artikelnr: 23684794
Catalogusartikelnr 1: 870601
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brander cycloon d.14mm",
"item_id": "gr0000000899668",
"material_number": "23684794",
"price": "38.27",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander cycloon d.14mm",
"item_id": "gr0000000899668",
"material_number": "23684794",
"price": "38.27",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Heteluchtbrander diameter 38mm
ERIKS Artikelnr: 23684796
Catalogusartikelnr 1: 870801
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "heteluchtbrander d.38",
"item_id": "gr0000000898408",
"material_number": "23684796",
"price": "71.46",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heteluchtbrander d.38",
"item_id": "gr0000000898408",
"material_number": "23684796",
"price": "71.46",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Puntbrander diameter 15mm
ERIKS Artikelnr: 23684792
Catalogusartikelnr 1: 870201
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brander puntig d.15mm",
"item_id": "gr0000000900816",
"material_number": "23684792",
"price": "32.95",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander puntig d.15mm",
"item_id": "gr0000000900816",
"material_number": "23684792",
"price": "32.95",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Zachte vlam brander diameter 24mm
ERIKS Artikelnr: 23684797
Catalogusartikelnr 1: 871001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brander zachte vlam",
"item_id": "gr0000000900441",
"material_number": "23684797",
"price": "58.99",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander zachte vlam",
"item_id": "gr0000000900441",
"material_number": "23684797",
"price": "58.99",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SIEVERT
Standaardbrander diameter 16mm
ERIKS Artikelnr: 23684793
Catalogusartikelnr 1: 870401
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brander stand d.16mm",
"item_id": "gr0000000898513",
"material_number": "23684793",
"price": "32.95",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander stand d.16mm",
"item_id": "gr0000000898513",
"material_number": "23684793",
"price": "32.95",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0130_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|