|
SIEVERT
Puntbrander diameter 17 mm 20 g/h
ERIKS Artikelnr: 23684684
Catalogusartikelnr 1: 393802
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brander d.17mm -puntig",
"item_id": "gr0000000901491",
"material_number": "23684684",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander d.17mm -puntig",
"item_id": "gr0000000901491",
"material_number": "23684684",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Puntbrander diameter 17 mm 70g/h
ERIKS Artikelnr: 23684685
Catalogusartikelnr 1: 393902
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brander d.17mm -kort",
"item_id": "gr0000000897807",
"material_number": "23684685",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander d.17mm -kort",
"item_id": "gr0000000897807",
"material_number": "23684685",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Standaardbrander diameter 17mm
ERIKS Artikelnr: 23684686
Catalogusartikelnr 1: 394002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brander d.17mm -lang",
"item_id": "gr0000000902244",
"material_number": "23684686",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander d.17mm -lang",
"item_id": "gr0000000902244",
"material_number": "23684686",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Standaardbrander diameter 22mm
ERIKS Artikelnr: 23684687
Catalogusartikelnr 1: 394102
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brander d.22mm",
"item_id": "gr0000000519577",
"material_number": "23684687",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander d.22mm",
"item_id": "gr0000000519577",
"material_number": "23684687",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Brander diameter 28mm Pro 88/86
ERIKS Artikelnr: 23684590
Catalogusartikelnr 1: 294102
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "burner diameter 28 mm pro 88/86",
"item_id": "gr0000000900732",
"material_number": "23684590",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "burner diameter 28 mm pro 88/86",
"item_id": "gr0000000900732",
"material_number": "23684590",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|