|
SIEVERT
Varkenshaarbrander Ø 50 mm zonder slang
ERIKS Artikelnr: 23684654
Catalogusartikelnr 1: 345000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "branderkit met brander diameter 50mm 6700 g/h 4 bar.",
"item_id": "gr0000001272059",
"material_number": "23684654",
"price": "156.77",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "branderkit met brander diameter 50mm 6700 g/h 4 bar.",
"item_id": "gr0000001272059",
"material_number": "23684654",
"price": "156.77",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Turboroofer met greep PRO 88 Ø 50mm zonder slang
ERIKS Artikelnr: 23684652
Catalogusartikelnr 1: 344441
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "turboroofer pro 88 diameter 50 mm",
"item_id": "gr0000001272069",
"material_number": "23684652",
"price": "107.78",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turboroofer pro 88 diameter 50 mm",
"item_id": "gr0000001272069",
"material_number": "23684652",
"price": "107.78",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Turboroofer set Ø 60mm met 10 meter slang
ERIKS Artikelnr: 23684657
Catalogusartikelnr 1: 346062
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "turboroofer set (d60)",
"item_id": "gr0000000900678",
"material_number": "23684657",
"price": "219.67",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turboroofer set (d60)",
"item_id": "gr0000000900678",
"material_number": "23684657",
"price": "219.67",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Turboroofer met greep PRO 88 Ø 60 mm zonder slang
ERIKS Artikelnr: 23684655
Catalogusartikelnr 1: 346041
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "turboroofer pro 88 diameter 60 mm",
"item_id": "gr0000001271722",
"material_number": "23684655",
"price": "118.38",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turboroofer pro 88 diameter 60 mm",
"item_id": "gr0000001271722",
"material_number": "23684655",
"price": "118.38",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Titanium Turboroofer met greep PRO 88 Ø 60 mm zonder slang
ERIKS Artikelnr: 23684656
Catalogusartikelnr 1: 346051
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "turboroofer 60 titanium3/8 8250g/h 4bar",
"item_id": "gr0000001271792",
"material_number": "23684656",
"price": "159.1",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turboroofer 60 titanium3/8 8250g/h 4bar",
"item_id": "gr0000001271792",
"material_number": "23684656",
"price": "159.1",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SIEVERT
Titanium Turboroofer set Ø 60 mm met 10 meter slang
ERIKS Artikelnr: 11916265
Catalogusartikelnr 1: 346053
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roofingset pro 88 veiligheidsklep 10m rooding burner 60 mm titanium",
"item_id": "gr0000001271713",
"material_number": "11916265",
"price": "255.6",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roofingset pro 88 veiligheidsklep 10m rooding burner 60 mm titanium",
"item_id": "gr0000001271713",
"material_number": "11916265",
"price": "255.6",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|