|
SAF-FRO
Snijbrander PYROCOPT G1 90° M16x1,5
ERIKS Artikelnr: 12511367
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cut torch pyrocopt g1 90° m16x150 saf-fro",
"item_id": "gr0000001083715",
"material_number": "12511367",
"price": "269.18",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"cutting torches",
"item_category4": "pr_ec011092_0012_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cut torch pyrocopt g1 90° m16x150 saf-fro",
"item_id": "gr0000001083715",
"material_number": "12511367",
"price": "269.18",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"cutting torches",
"item_category4": "pr_ec011092_0012_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|