|
Knie 90° messing fig. 90 binnendraad BSP 1.1/4"
ERIKS Artikelnr: 11304513
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90° brass fig. 90 female thread bsp 1.1/4"",
"item_id": "gr0000001193066",
"material_number": "11304513",
"price": "16.89",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° brass fig. 90 female thread bsp 1.1/4"",
"item_id": "gr0000001193066",
"material_number": "11304513",
"price": "16.89",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_151",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|