|
Knie 90° messing 92 binnen-/buitendraad 1"
ERIKS Artikelnr: 11304524
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90 bs 92 fxm 1"",
"item_id": "gr0000001193950",
"material_number": "11304524",
"price": "16.49",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_149",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90 bs 92 fxm 1"",
"item_id": "gr0000001193950",
"material_number": "11304524",
"price": "16.49",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_149",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Knie 90° messing 92 binnen-/buitendraad 1/2"
ERIKS Artikelnr: 11304525
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90 bs 92 fxm 1/2"",
"item_id": "gr0000001194079",
"material_number": "11304525",
"price": "5.1",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_149",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90 bs 92 fxm 1/2"",
"item_id": "gr0000001194079",
"material_number": "11304525",
"price": "5.1",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_149",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Knie 90° messing 92 binnen-/buitendraad 1.1/2"
ERIKS Artikelnr: 11304527
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90 bs 92 fxm 1.1/2"",
"item_id": "gr0000001194273",
"material_number": "11304527",
"price": "60.04",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_149",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90 bs 92 fxm 1.1/2"",
"item_id": "gr0000001194273",
"material_number": "11304527",
"price": "60.04",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_149",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|