|
ECON®
Tri Clamp met laseind 12771 BS 101,6x2/119mm 4"
ERIKS Artikelnr: 12682449
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ferrule tri clamp 12771 bs 101,6x2/119mm 4"",
"item_id": "gr0000001436809",
"material_number": "12682449",
"price": "34",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389672",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule tri clamp 12771 bs 101,6x2/119mm 4"",
"item_id": "gr0000001436809",
"material_number": "12682449",
"price": "34",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389672",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Tri Clamp met laseind 12771 BS 12,7x1,65/25 1/2"
ERIKS Artikelnr: 12682442
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ferrule tri clamp 12771 bs 12,7x1,65/25 1/2"",
"item_id": "gr0000001437180",
"material_number": "12682442",
"price": "6.45",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389672",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule tri clamp 12771 bs 12,7x1,65/25 1/2"",
"item_id": "gr0000001437180",
"material_number": "12682442",
"price": "6.45",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389672",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Tri Clamp met laseind 12771 BS 38x1,65/50,5 1.1/2"
ERIKS Artikelnr: 12682445
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ferrule tri clamp 12771 bs 38x1,65/50,5 1.1/2"",
"item_id": "gr0000001436910",
"material_number": "12682445",
"price": "9.7",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389672",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule tri clamp 12771 bs 38x1,65/50,5 1.1/2"",
"item_id": "gr0000001436910",
"material_number": "12682445",
"price": "9.7",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389672",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Tri Clamp met laseind 12771 BS 50,8x1,65/64mm 2"
ERIKS Artikelnr: 12682446
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ferrule tri clamp 12771 bs 50,8x1,65/64mm 2"",
"item_id": "gr0000001437198",
"material_number": "12682446",
"price": "12.1",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389672",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule tri clamp 12771 bs 50,8x1,65/64mm 2"",
"item_id": "gr0000001437198",
"material_number": "12682446",
"price": "12.1",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389672",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|